Pedestal Sign Holder - 11 x 17", Black

Sleek, curved displays get noticed in lobbies, galleries and cafés.
  • Frame edges flip open for quick changes.
  • Easily rotates from portrait to landscape position.
  • Non-glare plastic cover protects signs and posters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6329BL Pedestal 11 x 17" 50" 11 $159 $152  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Base (Diameter): 14" 
  • Visible Area: 10 1/4 x 16 1/4" (W x H)
MATERIAL: 
  • Frame and Pole: Powder Coated Aluminum 
  • Base: Powder Coated Steel 
USAGE:
  • Inserts cannot be thicker than 1/25".
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H28 x 43 cm11 x 17"
HEIGHT127 cm50"
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 07:35:14 AM; CNWEB23