Aluminum Snap Edge A-Frame Sign - Black

Easily update your sidewalk promotions. Sleek and stylish.
  • Outside edges flip open for quick changes.
  • 1 1/4" aluminum frame.
  • Weather-resistant cover.
  • Sturdy. Use indoors and out.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
SIGN SIZE
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6327BL Aluminum 24 x 40" 22 x 28" 21 $235 $221  ADD
THICKNESS: 
  • Maximum Poster Thickness: 0.08"
MATERIAL: 
  • Back Panel: Magnetic Steel 
FEATURES: 
  • 2-sided sign 
USAGE:
  • To prevent water damage, use laminated poster for outdoor conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 102 cm24 x 40"
SIGN SIZE W x H56 x 71 cm22 x 28"
WEIGHT10 kg21 lbs.
PARTS:
  • H-6327-CVR PVC Cover for Aluminum Snap Edge A-Frame Sign - 22 x 28"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 07:25:41 AM; CNWEB24