Slim Storage Cabinet - 24 x 18 x 66", Unassembled, Wine

SPACE SAVER

Compact cabinets utilize every inch when space is at a premium.
  • Recommended for small offices, supply rooms and utility closets.
  • Sturdy steel construction with attractive powder-coat finish.
  • Shelves adjust in 2" increments.
  • Recessed locking latch. No padlocks necessary.
  • Includes 2 keys.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DOORS
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6317WINE Slim 2 241866" 4 200 90 $508 $486  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 20 1/2 x 17 x 59" (W x D x H)
  • Shelf (Usable): 20 1/2 x 15 5/8" (W x D)
THICKNESS:
  • Door Frame: 16 gauge
  • Other Components: 22 gauge
FEATURES:
  • Three adjustable shelves.
CAPACITY:
  • Total Unit: 800 lbs
EXTRA/REPLACEMENT KEYS:
  • H-7349: Existing key and lock are stamped 001.
  • H-6602: Existing key is stamped CH751 or lock is blank.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H61 x 46 x 168 cm24 x 18 x 66"
SHELF CAPACITY91 kg200 lbs.
WEIGHT41 kg90 lbs.
PARTS:
  • H-6316-LOCK Lock and Keys for Slim Storage Cabinets
  • H-6318-8 P#8 Latch Handle for Slim Storage Cabinets
  • H-6320WINE Additional Shelf for Slim Storage Cabinets - 24 x 18", Wine
  • H-6602 Keys for Slim Storage Cabinets - CH751
  • H-7349 Keys for Slim Storage Cabinets - 001
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 04:50:13 PM; CNWEB23