Electronic Storage Cabinet - 36 x 24 x 78", Black

Protect high-value power tools, digital scales and batteries.
  • Allow, prevent and track entry with keyless, digital security.
  • Push-button keypad with key override. Resettable code.
  • Shelves adjust in 2" increments.
  • Heavy-gauge steel construction features locks in 2 places.
  • Requires 4 AA batteries, included.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

    Electronic Storage Cabinet

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6313BL Electronic 36 x 24 x 78" 5 200 165 $1,058 $1,015  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 36 x 23 x 73"
  • Shelves:
    • Usable: 35 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 13" 
THICKNESS:
  • Door Frame, Header & Sill: 16 gauge
  • Bottom: 20 gauge
  • Doors: 21 gauge
  • Shelves, Sides, Back & Top: 22 gauge
CAPACITY:
  • Fixed Bottom Shelf: 150 lbs
  • Total Unit: 1,100 lbs
FEATURES:
  • Shelves: Four adjustable
  • Unit can have two combination codes. (Administrator and Personal)
  • Electronic Lock: Ability to view the date and time of cabinet entries.
  • Keypad sounds cannot be muted.
INCLUDES:
  • Leveling feet
PACKAGING:
  • Override keys are shipped in the battery compartment on the inside of the door.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 61 x 198 cm36 x 24 x 78"
SHELF CAPACITY91 kg200 lbs.
WEIGHT75 kg165 lbs.
PARTS:
  • H-1105-15 Locking Bar Guides for Storage Cabinets
  • H-1223ADD-BL Additional Shelf for Cabinets - 36 x 24", Black
  • H-1224-19 Hardware Pack for Uline Industrial Lockers
  • H-6314-LOCK Electric Lock for Electronic Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:49:56 PM; CNWEB23