Safety Railing - Steel, 10', Black

INDOOR/OUTDOOR

Keep employees safe on walkways, mezzanines and drop-offs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-6297BL Powder-Coated Steel 10' 42" 42 $251 $238  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Length listed in the chart is measured from outside of rails.
THICKNESS:
  • 11 gauge
FEATURES:
  • Pre-galvanized steel resists rust and corrosion.
  • UV resistant black powder coated paint.
SPECIFICATIONS:
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
LENGTH3 M10'
HEIGHT107 cm42"
WEIGHT19 kg42 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:58:17 AM; CNWEB23