Gridwall Panels - 2 x 5', Black

Economical wall display for retail stores, tradeshows and fairs.
  • Black glossy gridwall panels of heavy duty, 1/4" thick wire in 3" square grids.
  • Gridwall panels can be mounted vertically or horizontally to fit your space.
  • Wall Mount Brackets suspend panels 2" from wall. 4 required per panel. Sold separately.
  • Optional T-Legs and Gondola Base for floor displays.
  • Gridwall Accessories sold separately.

    Gridwall

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-6277BL 3" Standard Grid 2 x 5' 2 30 $87 $84 $76  ADD
MATERIAL: 
  • Powder coated Steel Wire
CAPACITY:
  • 275 lbs
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION76 mm Standard Grid3" Standard Grid
SIZE W x H61 x 152 cm2 x 5'
WEIGHT/CARTON14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/15/2026 08:17:03 PM; CNWEB3