End Post for Light Duty Guard Rails

Protect personnel and light machinery from forklifts and pallet trucks.
  • 11-gauge steel. Up to 5,000 lb. impact rating at 6 km/h.
  • Powder-coated OSHA yellow.
  • 3" square, 1/8" thick steel. 1/2" thick steel base plate.
  • Guard Rails sold separately.
MODEL
NO.
DESCRIPTION HEIGHT MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6243 End 42" 8 x 8" 22 $166 $158  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Lift-out Pockets:
    • 2 1/16 x 2 1/4 x 4" (W x D x H)
    • 1/4" thick
HARDWARE:
  • Includes:
    • Anchoring bolts & washers
    • Post cap
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT107 cm42"
MOUNTING PLATE DIMENSIONS20 x 20 cm8 x 8"
WEIGHT10 kg22 lbs.
PARTS:
  • H-6243-BLCPQ Black Cap for Light Duty Guard Rail Post - 3 x 3"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:16:41 AM; CNWEB26