Pallet Rack Wire Decking - 52" Wide, 42" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:


WaterFall edge, secure fit.
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER DECK (MIN. 2) IN STOCK
SHIPS TODAY
WIDTH DEPTH 2 12+
H-6231 52 x 42" 108" 42" 2,500 22 $71 $66 decks ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 52 1/4 x 43" (W x D)
  • Support Channels (Length): 38 1/4"
THICKNESS:
  • Wire: 6 gauge
  • Support Channels: 14 gauge
QUANTITY:
  • Requires two decks per level for 108" wide Pallet Racks.
MATERIAL:
  • Pre-galvanized finish
COMPATIBILITY:
  • Compatible with 1 5/8" pallet rack step beams.
  • Not compatible with box beams (solid rectangular shape with no step).
CAPACITY:
  • Load capacity in the chart is for each deck based on evenly distributed loads. 
    • Note: Using the deck does not add additional capacity beyond the total beam capacity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D132 x 107 cm52 x 42"
FOR RACK WIDTH274 cm Wide108" Wide
FOR RACK DEPTH107 cm Deep42" Deep
LOAD CAPACITY1,134 kg2,500 lbs.
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 11:11:08 AM; CNWEB6