Additional Wire Baskets - 36 x 18"

Add extra baskets to Wire Basket Shelving and Chrome Wire Shelving.
  • Includes one basket and snap-on plastic shelf supports.
  • Baskets adjust in 1" increments.
  • NSF certified.
MODEL
NO.
SIZE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6227 36 x 18" 10 $83 $80  ADD
DIMENSIONS:
  • Outside: 36 x 18 x 10"
  • Inside: 33 x 16 1/4"
  • Front Height: 6"
  • Bottom (Square Openings): 1 3/16"
MATERIAL:
  • Chrome-plated carbon steel.
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
COMPATIBILITY:
  • Not compatible with Shelf Liners and Label Holders.
CAPACITY:
  • 300 lbs based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D91 x 46 cm36 x 18"
WEIGHT5 kg10 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/08/2026 01:35:42 PM; CNWEB5