Steel Strapping Tools and Cart Offer - 3⁄4"

FOR STEEL STRAPPING

Order our Industrial Steel Strapping Tools and Cart together for extra savings.
  • For use with .015 to .023 tensile steel strapping.
  • Cart - Heavy duty brake keeps steel strapping from unwinding. Accommodates a 16x3" core size.
  • Tensioner - Strong and durable. For tensioning steel strapping on flat surfaces.
  • Sealer and Cutter - Dependable, heavyweight construction.
  • Strapping and 3/4" Open Metal Seals sold separately.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    INCLUDES SHPG.
    WT.
    REG.
    PRICE
    SALE
    PRICE
    FITS STRAPPING
    WIDTH
    IN STOCK
    SHIPS TODAY
    H-622-3/4 Cart, Tensioner,
    Sealer and Cutter
    65 lbs. $1,013 $925  ADD
    NOT INCLUDED:
    • Seals and strapping sold separately.
    SPECIFICATIONSMETRICIMPERIAL
    SHIPPING WEIGHT29 kg65 lbs.
    FITS STRAPPING WIDTH19 mm3/4"
    PARTS:
    • H-242 Industrial Steel Strapping Tensioner
    • H-353 Industrial Steel Strapping Sealer - 3/4"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/26/2026 10:30:01 PM; CNWEB25