MetroMax Q™ Vented Plastic Shelving - 48 x 18 x 74"

Pop off shelves and run through dishwasher. The chef's choice for easy cleaning and sanitizing.
  • Microban® antimicrobial protection prevents mold and bacteria growth in food service areas.
  • Rustproof polypropylene shelf mats. Shelves adjust in 1" increments.
  • NSF certified.
  • Optional 5" polyurethane swivel stem casters add 6" to height.

    Additional Vented Plastic Shelves
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6206 48 x 18 x 74" 4 800 75 $814 $786  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Grid Openings: 11/16 x 3 3/4"
MATERIAL:
  • Epoxy coated frames and posts.
TEMPERATURE:
  • -29° to 52° C (-20° to 125° F)
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Total Unit: 2,000 lbs
  • Overall Unit with Optional Casters: Not to exceed 1,000 lbs.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Must remove leveling feet from posts to insert casters.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 46 x 188 cm48 x 18 x 74"
SHELF CAPACITY363 kg800 lbs.
WEIGHT34 kg75 lbs.
ACCESSORIES:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-6212 MetroMax Q™ Additional Vented Plastic Shelves - 48 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 06:20:36 AM; CNWEB5