Stainless Steel Wire Shelf Ledge - 72 x 4"

Prevents items from falling off the shelf.
  • 4" high. Open wire design maintains product visibility.
  • Easily snaps onto shelf. No hardware required.
  • Type 304 stainless steel won't rust.
MIN. 4
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE PER LEDGE IN STOCK
SHIPS TODAY
4 12+
H-6184 Side and Back Ledges 72 x 4" 3 $83 $80  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Overall: 68 1/2 x 5 1/2"
    • 4" high installed
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
COMPATIBILITY:
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H183 cm x 102 mm72 x 4"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 03:30:38 AM; CNWEB3