Uline 3-Shelf Compact Utility Cart with Lipped Shelves - 28 x 19 x 39", Black

Move a lot of product with this lightweight 3-shelf cart.
  • Shelves are 12" apart and 2 3/4" deep to keep loads in place.
  • Sturdy, maintenance-free structural foam.
  • 4" non-marking swivel casters: 2 locking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6173BL Lipped 28 x 19 x 39" 300 lbs. 25 $201 $188  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual (Including Handle & Casters): 27 3/4 x 19 1/4 x 39"
  • Top Shelf:
    • Overall: 25 x 19" (L x W)
    • Usable: 23 1/2 x 17 1/2" (L x W)
  • Legs: 1 5/8" round
MATERIAL:
  • Cart: HDPE (High Density Polyethylene)
  • Casters: TPR (Thermoplastic Rubber)
FEATURES:
  • Textured surface
CAPACITY:
  • Shelf: 100 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H71 x 48 x 99 cm28 x 19 x 39"
LOAD CAPACITY136 kg300 lbs.
WEIGHT11 kg25 lbs.
PARTS:
  • H-5008 Caster for Uline Compact Utility Carts - Swivel, 4 x 15/16"
  • H-5009 Caster for Uline Compact Utility Carts - Swivel with Brake, 4 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:02:11 AM; CNWEB5