All Purpose Acrylic Dispenser - Multi-Compartment, 12 x 18 x 6"

Holds hairnets, bouffants or shoe covers.
  • Hinged lid for easy replenishment.
  • Set on table or wall mount.
  • Multi-Compartment – Organize and store a variety of items and sizes.

    All Purpose Acrylic Dispenser - Multi-Compartment
MODEL
NO.
DESCRIPTION SIZE
H x W x D
SHOE COVER
CAPACITY
BOUFFANT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6139 Multi-Compartment 12 x 18 x 6" 150 pairs* 300▲ $193 $186  ADD
*50 Shoe Cover pairs per compartment ▲100 Bouffants per compartment

DIMENSIONS: 
  • Front Opening: 4 x 2" 
  • Mounting Holes (Diameter): 0.44"
MOUNTING HARDWARE:
  • Not included
CLEANING INSTRUCTIONS: 
  • Do not use isopropyl alcohol to clean the dispenser.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D30 x 46 x 15 cm12 x 18 x 6 in.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 12:01:46 AM; CNWEB23