Additional Shelf for Welded Security Cart - 60 x 30", Red

Additional Shelf for 60 x 30 x 58" Welded Security Cart.
  • 1,800 lb. capacity.
  • Adjustable in 2 1/2" increments.
  • Includes 4 shelf clips.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6129R-A 60 x 30" 1,800 lbs. 60 $305 $298  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • 12 gauge powder coated steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
LOAD CAPACITY816 kg1,800 lbs.
WEIGHT27 kg60 lbs.
PARTS:
  • H-6127 Shelf Clip for Welded Stock Picker and Security Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:53:15 PM; CNWEB26