Welded Security Cart - 48 x 24 x 58", Blue

Transport valuable tools and equipment while providing security.
  • All-welded steel construction. Lockable double doors.
  • See-through mesh panels for visibility and ventilation.
  • Solid steel shelf adjusts in 2 1/2" increments.
  • 6" casters: 2 lockable swivel, 2 rigid.
  • Additional Shelves and optional Padlocks available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIMS
L x W x H
SHELF DIMS
L x W
LOAD
CAPACITY
WHEEL
TYPE
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6128BLU 54 x 28 x 58" 48 x 24" 3,000 lbs. Polyurethane 2 244 $1,982 $1,954  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Length/Width in the chart refer to the shelf size.
  • Overall (Including Handle & Casters): 54 x 28 x 58 1/8"
MATERIAL:
  • Shelves: 12 gauge powder coated steel
  • Mesh: 13 gauge powder coated steel 
CAPACITY:
  • Shelf: 1,800 lbs
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIMS L x W x H137 x 71 x 147 cm54 x 28 x 58"
SHELF DIMS L x W122 x 61 cm48 x 24"
LOAD CAPACITY1,361 kg3,000 lbs.
WEIGHT111 kg244 lbs.
PARTS:
  • H-4663R Polyurethane Caster for A-Frame Panel Trucks - Rigid, 6 x 2"
  • H-4663SWB Polyurethane Caster for Welded Stock Picker Carts - Swivel with Brake, 6 x 2"
  • H-6127 Shelf Clip for Welded Stock Picker and Security Carts
  • H-6128BLU-A Additional Shelf for Welded Security Cart - 48 x 24", Blue
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:50:16 PM; CNWEB25