Additional Shelves for Welded Stock Picker Cart - 48 x 24"

Additional shelf for 48 x 24 x 58" Welded Stock Picker Cart.
  • 1,800 lb. capacity.
  • Adjustable in 2 1/2" increments.
  • Includes 4 shelf clips.
MODEL
NO.
DIMENSIONS
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6125-ADD 48 x 24" 1,800 lbs. 35 $201 $194  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 46 7/8 x 24 1/8"
MATERIAL:
  • 12 gauge powder coated steel
COMPATIBILITY:
  • Old version of cart (H-4165) is not compatible with this shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
LOAD CAPACITY816 kg1,800 lbs.
WEIGHT16 kg35 lbs.
PARTS:
  • H-6127 Shelf Clip for Welded Stock Picker and Security Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 07:14:32 PM; CNWEB25