Deluxe A-Frame Wooden Picnic Table - 6'

All-American classic. For parks, walking paths and picnic areas. Made in the USA.
  • No splintering or rough edges. Pre-sanded finish. Easily paint or stain.
  • Pressure-treated 2 x 6" pine boards resist termites, rot and decay.
  • Rust-resistant hardware included.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-6102 6' A-Frame 72 x 59 x 28" 185 $517 $490  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Plank Size (Actual): 71 x 5 1/4 x 1 3/8" (L x W x H)
  • Tabletop: 71 x 26 1/2" (L x W)
  • Bench: 71 x 10 1/2" (L x W)
  • Distance Across from One Bench to Other: 59"
  • Height:
    • Ground to Top of Tabletop: 29"
    • Ground to Top of Bench: 17 1/2"
MATERIAL:
  • Treated with MCA wood preservative.
  • Kiln Dried (KDAT)
FEATURES:
  • Tabletop is pre-assembled. 
  • Can be sanded with fine grit sandpaper.
PACKAGING:
  • Assembly hardware is bagged and stapled to the table.
CAPACITY:
  • Total: 1,600 lbs 
  • Each Bench: 800 lbs
SPECIFICATIONS:
  • Not FDA compliant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm6' A-Frame
SIZE L x W x H183 x 150 x 71 cm72 x 59 x 28 in.
WEIGHT84 kg185 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 03:08:29 AM; CNWEB25