7 Step Trailer Access Ladder

Secure, safe access to semi trailers.
  • Rolls easily on 10" rubber wheels.
  • Slip-resistant rubber grip pads keep ladder in place.
  • Gradual 50° incline for easy, forward-facing descent.
  • 24" wide non-slip steps and platform.
  • 400 lb. capacity.
  • Drop ships unassembled from Toronto in five days.
  • Complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6064 7 70" 112" 400 lbs. 34 x 81" 24 x 22 1/2" 153 $1,910 $1,851  ADD
SHIPS UNASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 9 1/2"
  • Handrail Height: 42"
  • Unassembled (Shipping): 129 x 36 x 55" (L x W x H)
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
10/31/2026 09:24:15 PM; CNWEB5