Industrial Locker Sloping Top - 3 Wide, 36 x 12", Tan

Give lockers a nice clean look.
  • Easy to clean; prevents dust buildup.
  • Powder-coated steel.
  • Mounts easily. Hardware included.
  • Compatible with Uline Industrial Lockers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5992T Sloping Top
3 Wide
36 x 12" $92 $83  ADD
SHIPS VIA PARCEL CARRIER
Ships same day from Uline Toronto
DIMENSIONS:
  • Adds 6 1/16" to the height.
THICKNESS:
  • Sides: 24 Gauge
  • Top and Back: 22 Gauge
COMPATIBILITY:
  • Works with 12" deep Uline Industrial Lockers only.
  • Not Compatible with Uline:
    • Economy Lockers
    • Deluxe Lockers
    • Clear-View Lockers
    • Stackable Cube Lockers
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D91 x 30 cm36 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 03:59:44 AM; CNWEB25