Industrial Locker Sloping Top - 1 Wide, 15 x 18", Tan

Give lockers a nice clean look.
  • Easy to clean; prevents dust buildup.
  • Powder-coated steel.
  • Mounts easily. Hardware included.
  • Compatible with Uline Industrial and Ventilated Lockers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
PRICE EACH COLOR ADD TO
CART
1 2+
H-5991T Sloping Top
1 Wide
15 x 18" $79 $72  ADD
SHIPS VIA PARCEL CARRIER
Ships next day from Uline Toronto
DIMENSIONS:
  • Adds 6 1/16" to the height.
THICKNESS:
  • Sides: 24 Gauge
  • Top and Back: 22 Gauge
COMPATIBILITY:
  • Compatible with 18" deep Uline Industrial Lockers only.
COMPATIBILITY:
  • Not Compatible with Uline:
    • Economy Lockers
    • Deluxe Lockers
    • Clear-View Lockers
    • Stackable Cube Lockers
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D38 x 46 cm15 x 18"
Add to Shopping List
10/12/2026 12:56:49 AM; CNWEB6