Industrial Locker Base Plate - End, 12" Deep, Gray

Prevent dust buildup and protect against moisture.
  • For a durable, finished appearance.
  • Powder-coated steel.
  • Attaches easily. Hardware included.
  • Compatible with Uline Industrial and Ventilated Lockers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
2 6+
H-5990GR End Base Plate 12" Deep $21.00 $20.00  ADD
SHIPS VIA PARCEL CARRIER
THICKNESS:
  • 20 gauge
COMPATIBILITY:
  • Not Compatible with Uline:
    • Economy Lockers
    • Deluxe Lockers
    • Clear-View Lockers
    • Stackable Cube Lockers
INCLUDES:
  • (2) Nuts
  • (2) Bolts
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm 12"
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 10:44:12 AM; CNWEB23