Fire Extinguisher Bracket - 5 lb Standard Wall Mount

Mount extinguishers right where you need them.
  • For schools, office buildings and factories.
  • Powder-coated steel construction.
  • Fire extinguishers sold separately.
MODEL
NO.
DESCRIPTION FOR EXTINGUISHER OVERALL SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
CAPACITY DIAMETER 1 6+
H-5932 Standard 5 lbs. 4 1/4" 2 x 1 x 2" 0.5 $5.50 $5.25  ADD
DIMENSIONS:
  • Hook Height: 9/16"
  • Depth (Between Hook and Bracket Back): 3/4"
  • Bracket Height: 2"
  • Mounting Holes:
    • (2) 1/4" 
    • (1) 3/8"
COMPATIBILITY:
SPECIFICATIONS:
  • Meets UL salt spray requirements (ASTM B117)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
EXTINGUISHER CAPACITY2.3 kg5 lbs.
EXTINGUISHER DIAMETER 11 cm4 1/4"
OVERALL SIZE W x D x H5 x 3 x 5 cm2 x 1 x 2"
WEIGHT227 g0.5 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 12:02:21 AM; CNWEB25