Fire Extinguisher Bracket - 2 1⁄2 lb Standard Wall Mount

Mount extinguishers right where you need them.
  • For schools, office buildings and factories.
  • Powder-coated steel construction.
  • Fire extinguishers sold separately.
MODEL
NO.
DESCRIPTION FOR EXTINGUISHER OVERALL SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
CAPACITY DIAMETER 1 6+
H-5931 Standard 2 1/2 lbs. 3" 2 x 2 x 3" 0.5 $5.50 $5.25  ADD
DIMENSIONS:
  • Distance Between Prongs: 1"
  • Prong Distance (Center to Center): 1 1/2"
  • Prong Length: 1 1/2"
  • Bracket Height: 2 7/8"
  • Mounting Holes:
    • (2) 1/4" 
    • (1) 5/16"
COMPATIBILITY:
  • Only works with S-13585 ABC Fire Extinguisher.
SPECIFICATIONS:
  • Meets UL salt spray requirements (ASTM B117)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
EXTINGUISHER CAPACITY1.1 kg2 1/2 lbs.
EXTINGUISHER DIAMETER8 cm3"
OVERALL SIZE W x D x H5 x 5 x 8 cm2 x 2 x 3"
WEIGHT227 g0.5 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 10:59:53 AM; CNWEB5