4 Drawer/4 Drawer Pedestal Workbench - 96 x 30", Maple Top

Create your own workstation.
  • 1 3/4" thick maple top with rounded edges.
  • Huge 8 ft. workspace with center support legs.
  • Two 4 drawer lockable cabinets. 2 keys included.
  • Sturdy, all welded 24 gauge steel construction.
  • Holds up to 500 lbs. 34" table height.
  • Easy assembly with pre-drilled holes and included hardware.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
CONFIGURATION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-5930-MAPLE 4 Drawer/4 Drawer 96 x 30" 500 302 $2,360 $2,317  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Pedestals (Outside): 15 x 24 x 32" (W x D x H)
  • Drawers (Inside): 12 1/4 x 22 x 6 1/4" (W x D x H)
  • Space Between Pedestals: 66"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Pedestal Body: 20 - 24 gauge
  • Drawer Body: 22 - 24 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
  • Drawer Pedestal:
    • Drawer Capacity: 50 lbs
    • Roller guides are ball bearings.
    • Adjustable divider in each drawer.
    • Tray compartment in top drawer.
    • Single key lock for entire unit.
CLEANING INSTRUCTIONS:
  • Steel Components: Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 76 cm96 x 30"
CAPACITY227 kg500 lbs.
WEIGHT137 kg302 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 12:26:01 AM; CNWEB26