Steel Push Cart - 34 x 16 x 32", Red

Substantial capacity and enclosed shelves for
worry-free transport.
  • Durable steel construction. Powder-coated.
  • 3" deep trays are 20" apart.
  • 5" polypropylene casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-591R 34 x 16 x 32" 800 lbs. 2 44 $207 $200  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual (With Handle): 33 1/2 x 16 x 32"
  • Shelf (Usable): 29 7/8 x 15 7/8 x 3 1/4"
THICKNESS:
  • Body: 20 gauge
  • Posts: 16 gauge
MATERIAL:
  • Painted steel (Not stainless steel)
FEATURES:
  • Can add a 3rd shelf. (H-591R-SHLF )
  • Two wheels closest to the handle swivel.
CAPACITY:
  • Shelf: 400 lbs
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H86 x 41 x 81 cm34 x 16 x 32"
LOAD CAPACITY363 kg800 lbs.
WEIGHT20 kg44 lbs.
PARTS:
  • H-592-CA5125 Polypropylene Caster for Steel Push Carts - Swivel, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:03:54 AM; CNWEB6