Rubbermaid® Slim Jim® Step-On Trash Can - 18 Gallon, Red

Hands-free trash disposal for tight spaces.
  • Heavy-duty foot pedal quietly opens lid.
  • Tight-fitting lid contains odors.
  • Built-in retaining band holds liners securely in place.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-5905R 18 Gallon 20 x 12 x 32" 11 $222 $215 $208  ADD
DIMENSIONS:
  • Actual: 19.67 x 12.23 x 31.6"
  • Height (Lid Open): 43"
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Quiet controlled lid closure
SPECIFICATIONS:
  • Self-Extinguishing: Complies with FM regulations.
  • Meets OSHA and OBRA standards
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION68 L18 gal.
SIZE L x W x H51 x 30 x 81 cm20 x 12 x 32"
WEIGHT5 kg11 lbs.
ACCESSORIES:
  • S-2052 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Clear
  • S-5104 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:47:08 AM; CNWEB3