Rubbermaid® Slim Jim® Step-On Trash Can - 13 Gallon, Beige

Hands-free trash disposal for tight spaces.
  • Heavy-duty foot pedal quietly opens lid.
  • Tight-fitting lid contains odors.
  • Built-in retaining band holds liners securely in place.
  • Use recommended Clear and Black Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-5904BE 13 Gallon 18 x 11 x 28" 9 $201 $194 $188  ADD
DIMENSIONS:
  • Actual: 17.97 x 11.48 x 28.3"
  • Height (Lid Open): 39" 
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Quiet controlled lid closure
SPECIFICATIONS:
  • Self-Extinguishing: Complies with FM regulations.
  • Meets OSHA and OBRA standards
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION49 L13 gal.
SIZE L x W x H46 x 28 x 71 cm18 x 11 x 28"
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • S-11676 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Black
  • S-7681 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 06:53:02 AM; CNWEB3