Recycled Plastic Steel Frame Picnic Table - 6', Cedar

Lasts forever. For city parks and outdoor venues.
  • UV-protected plastic planks never need sealing, painting or staining.
  • 2 3/8" galvanized steel frame. Won't warp, crack or splinter.
  • Withstands the harshest weather. Most graffiti cleans right off.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-5870C 6' Recycled 72 x 60 x 29" 230 $1,836 $1,768  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Gap between Tabletop Boards: 3/8"
MATERIAL:
  • Hardware: Stainless Steel
  • Frame: Hot Dipped Galvanized Steel
CAPACITY: 
  • Total: 2,400 lbs
  • Each Bench: 1,200 lbs
MOUNTING HARDWARE:
  • (8) 3 1/4" Surface Wedge Anchors
  • (4) U-Brackets
  • (1) 5/16 x 6" Concrete Drill Bit
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Recycled6' Recycled
SIZE L x W x H183 x 152 x 74 cm72 x 60 x 29"
WEIGHT104 kg230 lbs.
Add to Shopping List
10/28/2026 01:50:34 PM; CNWEB5