OHAUS Scout® Balance Scale - 6,200 grams x 0.1 gram

PRECISION

Compact and dependable. Widely used in schools and manufacturing facilities.
  • Simple four-button operation.
  • Six application modes: weighing, parts counting, check weighing, percent weighing, totalizing and display hold.
  • G/KG/OZ/LB/LB:OZ/OZT/DWT/N/CT/GRN convertible.
  • Large, easy-to-read LCD display.
  • Calculates sample weight.
  • Calibration Weights sold separately.
  • Powered by 4 AA Batteries or included AC adapter.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5854 6.7 x 5.5" 6,200 g x 0.1 g 4 $1,300 $1,255  ADD
PRIOR TO USE:
  • Move the transportation lock to the "unlock" position (located on sub platform, under stainless steel platform).
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 8 x 8.7 x 2.1" (W x D x H)
  • Display:
    • 3 1/2 x 1 1/8" (W x H)
    • Digit Height: 13/16"  
  • AC Adapter Cord: 6'
MATERIAL:
  • Pan: Stainless steel
  • Feet & Top/Bottom Housing: Plastic
  • Load Cell: Aluminum Alloy
TEMPERATURE:
  • Operating: 10° - 40° C (50° - 104° F)
FEATURES:
  • Display: Backlit LCD
  • Number of Digits: 6
  • Auto Shut-off
  • Weigh below hook.
SPECIFICATIONS:
  • Capacity/Accuracy:
    • KG: 6.2 x 0.0001
    • OZ: 218.700 x 0.005
    • LB: 13.6685 x 0.0005
    • LB:OZ- 13 lb: 10.700 oz x 0.005 oz
    • OZ T (Troy Ounce): 199.335 x 0.005
    • DWT (Pennyweight): 3986.7 x 0.1
    • N (Newton): 60.801 x 0.001
    • CT (Carat): 31000 x 0.5
    • GRN (Grain): 95680 x 2
  • Linearity: 2 d (0.2 g)
  • Repeatability: 1 d (0.1 g)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
  • Serial # located on white label on bottom of scale.
  • C-UL Listed
POWER SUPPLY:
  • AC Adapter (Output): 5V/1A
MODEL NUMBER:
  • OHAUS: SPX6201
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE17 x 14 cm6.7 x 5.5"
SHIPPING WEIGHT1.8 kg4 lbs.
PARTS:
  • H-5849-FEET Feet for OHAUS Scout® Balance Scales
  • H-8112 AC Adapter for OHAUS Compass™ CX Scale
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 01:56:09 AM; CNWEB3