Uline Washdown Platform Scale - 100 lbs x .02 lb

Water resistant. Full stainless steel construction.
  • Wipe away food residue and contaminants.
  • Sealed indicator.
  • LB/OZ/KG convertible.
  • Auto zero tracking.
  • Removable 26" tower mount.
  • Calculates sample weight.
  • Internal battery and AC adapter included.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5836 16 x 20" Stainless
Steel
100 lbs. x .02 lb. 46 $1,556 $1,478  ADD
PRIOR TO USE: 
  • Remove shipping screw (located under scale) using a 2 mm Allen Wrench.
  • Remove Styrofoam pad from under the platform.
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 15 3/4 x 23 3/4 x 35 3/8” (W x D x H)
  • Platform:
    • Actual: 15 3/4 x 19 3/4" (W x D)
    • Height (Floor to Top of Platform): 4 3/8 to 5"
  • Display Indicator:
    • Overall: 10 1/2 x 6 3/4" (W x H)
    • Display Screen:  6 1/2 x 2 1/2" (W x H)
    • Digit (Height): 2"
  • AC Adapter Cord: 6'
MATERIAL:
  • Feet: Plastic
  • Load Cell: Aluminum Alloy
CLEANING INSTRUCTIONS:
  • Disconnect the unit from the AC adapter and cap socket before cleaning.
  • Do not use with pressure washers and other high pressure water jets.
  • Do not immerse in water.
TEMPERATURE:
  • Operating: -10° to 40° C (14° - 104° F)
APPLICATION MODES:
  • Weighing
  • Counting
  • Check weighing
  • Dynamic weighing
  • Accumulation
FEATURES:
  • Display: Backlit LCD
  • Communication: RS232
  • Internal Counting Resolution: 600,000
  • Number of Digits: 6
  • Auto shut-off
USAGE:
  • Not recommended for use with saltwater, raw fish or raw seafood.
SPECIFICATIONS:
  • Platform Protection Rating: IP65
    • Total protection against dust.
    • Protected against water projected from nozzle.
  • Indicator Protection Rating: IP67
    • Total protection against dust.
    • Protected against water projected from a nozzle.
    • Protection from temporary submersion in water (30 minutes @ 3 feet).
    • IP rating only applies when indicator is running on internal battery.
      • No IP rating when plugged into outlet with AC adapter.
  • Capacity/Accuracy:
    • OZ: 1,600 x 0.4
    • KG: 45.36 x 0.01
  • Minimum Sample Weight:
    • LB: .4 
    • OZ: 8 
    • KG: .2 
  • Minimum Piece Weight:
    • LB: .01 
    • OZ: .2 
    • KG: .005 
COMPLIANCE:
  • NTEP Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50/60Hz, 0.25A MAX
    • Output: 12V/500mA
  • Rechargeable Battery:
    • Voltage: 6V/4A
    • Hours of Battery Life: 70 hours
    • Hours to Recharge Battery: 12 hours
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE41 x 51 cm16 x 20"
CAPACITY/ACCURACY45 kg x 9 g100 lbs. x .02 lb.
SHIPPING WEIGHT21 kg46 lbs.
PARTS:
  • H-1652 Replacement Battery for Uline Easy-Count and Platform Scales
  • H-1679-ADAPT AC Adapter for Uline Pallet Truck and Easy Count Scales
  • H-5836-LCELL Load Cell with Metal Connector for 100 lbs x .02 lb Uline Washdown Platform Scale
  • H-5836-PDSPI Display Indicator for 100 lbs x .02 lb Uline Washdown Platform Scale
  • H-5836-PLCEL Load Cell with Plastic Connector for 100 lbs x .02 lb Uline Washdown Platform Scale
  • H-6009 Rubber Pan Support for Uline Washdown Platform Scales
  • H-6012 Foot for Uline Washdown Platform Scales
  • H-6117 Rubber Gaskets for Uline Washdown Platform Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/30/2026 08:24:57 PM; CNWEB25