Tork® Elevation® Automatic Foam Soap Dispenser - Plastic, White

European design gives your restroom a clean, stylish look.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5808W Automatic Soap 11 x 5 x 5" $53 $50  ADD
These dispensers are a leased product from Essity Professional Hygiene
and are leased for the purpose of dispensing Tork® brand refills only.
The use of any other brand of product in these dispensers is strictly prohibited.

COMPATIBILITY:
  • Only works with Tork® Foaming Soap Refills - S4 System.
FEATURES:
  • Keyed operation.
INCLUDES:
  • (1) Key
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
  • Not Included: Screws and anchors
SPECIFICATIONS:
  • ADA Compliant
MODEL NUMBER:
  • Tork®: 571600
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D28 x 13 x 13 cm11 x 5 x 5"
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 02:00:02 AM; CNWEB3