Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Janitorial Supplies
>
Tork® Bathroom Systems
Tork
®
Intuition
®
Automatic Roll Towel Dispenser - Plastic, White
More Images
European design gives your restroom a clean, stylish look.
Motion activated, dispenses towel automatically.
Adjustable
sheet size, 8 to 18".
Use with
Kraft
,
White
and
Deluxe Roll Towels
, sold separately.
Powered by
3 D Batteries
, sold separately.
Option
is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION
DIMENSIONS
H x W x D
PRICE
EACH
COLOR
IN STOCK
SHIPS TODAY
H-5806W
Automatic Towel
15
x
13
x
8"
OVERSTOCK SALE!
$106
Regular Price $123
Terms of Sale
White
ADD
These dispensers are a leased product from Essity Professional Hygiene
and are leased for the purpose of dispensing Tork® brand refills only.
The use of any other brand of product in these dispensers is strictly prohibited.
Ships next day from Uline Toronto
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
02/05/2026 12:58:55 AM;
CNWEB25
close