Steel Fire Extinguisher Cabinet - Semi-Recessed, 2 1⁄2 - 5 lb

Attractive steel cabinet minimizes the fire extinguisher look. Reusable.
  • More streamlined look. Sticks out 3" from wall.
  • Convenient pull handle with plexiglass window.
  • Clean, white enamel finish.
  • Fire extinguishers sold separately.
Mounting hardware not included
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5799 2 1/2 - 5 lbs. 9 x 5 x 18" 12 $175 $168  ADD
DIMENSIONS:
  • Inside (Actual): 9 x 4 7/8 x 18"
  • Overall: 12 3/8 x 5 1/2 x 21 3/8"
  • Wall Opening: 9 1/16 x 3 1/4 x 18 1/16"
  • Trim: 2 1/2" rolled edge
  • Mounting Hole Diameter (4): 1/4"
FEATURES:
  • Piano hinge
  • Can be mounted with door opening on either side.
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
PACKAGING:
  • Remove protective film from both sides of acrylic before installation.
SPECIFICATIONSMETRICIMPERIAL
MAX. EXTINGUISHER CAPACITY1.1-2.3 kg2 1/2 - 5 lb.
INSIDE DIM W x D x H23 x 13 x 46 cm9 x 5 x 18"
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 01:52:11 AM; CNWEB24