Mobile Steel Assembly Table without Bottom Shelf - 120 x 36"

Transfer heavy parts and machinery throughout your warehouse.
  • 12-gauge welded steel tops.
  • Legs adjust in 2" increments and fold for convenient storage.
  • 1 1/2" thick steel top with square edge.
  • 4" polyolefin locking swivel casters provide smooth mobility.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 2+
H-5788T Without Bottom Shelf 120 x 36" 34-48" 12 1,000 262 $1,309 $1,259  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual:
    • Overall: 120 1/2 x 36 1/2" (L x W)
    • Adjustable Height: 34 3/4 - 48 1/2"
  • Casters (Width): 2"
THICKNESS:
  • Channel: 12 gauge
  • Leg Bracket: 7 gauge
  • Leg Cross Bracket: 6 gauge
CAPACITY:
  • Capacity based on evenly distributed weight.
    • Reduced if loaded in the center.
INCLUDES:
  • Two Pieces:
    • (1) 60 x 36" Starter Unit
    • (1) 60 x 36" Add-on Unit (Only has one set of legs)
FEATURES:
  • Powder coated gray finish.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W305 x 91 cm120 x 36"
ADJUSTABLE HEIGHT86-122 cm34-48"
THICKNESS2 mm12 ga.
CAPACITY454 kg1,000 lbs.
WEIGHT119 kg262 lbs.
ACCESSORIES: PARTS:
  • H-3630-LEGS Adjustable Legs for Steel Assembly Table
  • H-3634 Hardware Pack for Steel Assembly Tables
  • H-5732 Polyurethane Caster for Heavy-Duty Steel Dolly - Swivel with Brake, 4 x 2"
  • H-5790 Caster Assembly for Mobile Steel Assembly Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 02:38:18 AM; CNWEB3