Deluxe Leak Diverter - 10 x 10', White

Divert overhead leaks away from property, machinery and inventory.
  • Puncture and chemical-resistant HDPE. Sewn-in brass grommets.
  • Lightweight, UV resistant tarp. Works like a funnel.
  • Center connector threads onto standard 3/4" hose.
  • Bungee Cords and Hoses sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE MIL WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5745W Deluxe 10 x 10' 20 11 $221 $207  ADD
DIMENSIONS:
  • Grommets:
    • 1" with 1/2" Opening.
    • 20 Total (1 in each corner; 6 total per side)
MATERIAL:
  • Reinforced HDPE (High Density Polyethylene)
  • Coating: LDPE (Low Density Polyethylene)
FEATURES:
  • Flow Rate: 3 gallons per minute
SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 3 M10 x 10'
THICKNESS508 Microns20 mil
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 01:37:18 PM; CNWEB5