Deluxe Leak Diverter - 3 x 3', White

Divert overhead leaks away from property, machinery and inventory.
  • Puncture and chemical-resistant HDPE. Sewn-in brass grommets.
  • Lightweight, UV resistant tarp. Works like a funnel.
  • Center connector threads onto standard 3/4" hose.
  • Bungee Cords and Hoses sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE MIL WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5743W Deluxe 3 x 3' 20 2 $69 $65  ADD
DIMENSIONS:
  • Actual: 33 1/2 x 33 1/2"
  • Grommets (In Each Corner): 1" (1/2" Opening)
MATERIAL:
  • Reinforced HDPE (High Density Polyethylene)
  • Coating: LDPE (Low Density Polyethylene)
FEATURES:
  • Flow Rate: 3 gallons per minute
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 91 cm3 x 3'
THICKNESS508 Microns20 mil
WEIGHT907 g2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 01:10:54 AM; CNWEB4