Pallet Rack Wire Decking Skid Lot - 46" Wide, 48" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:


Pallet Rack Wire Decking
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
IN STOCK
SHIPS TODAY
WIDTH DEPTH
H-5725S 46 x 48" 96 or 144" 48" 2,500 44 23 $63 decks ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 45 3/4 x 49" (W x D)
  • Support Channels (Length): 44 1/4"
THICKNESS:
  • Wire: 6 gauge
  • Support Channels: 13 gauge
QUANTITY:
  • Requires two decks per level for 96" wide Pallet Racks.
  • Requires three decks per level for 144" wide Pallet Racks.
MATERIAL:
  • Pre-galvanized finish
COMPATIBILITY:
  • Compatible with 1 5/8" pallet rack step beams.
  • Not compatible with box beams (solid rectangular shape with no step).
CAPACITY:
  • Load capacity in the chart is for each deck based on evenly distributed loads. 
    • Note: Using the deck does not add additional capacity beyond the total beam capacity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D117 x 122 cm46 x 48"
FOR RACK WIDTH244 or 366 cm Wide96 or 144" Wide
FOR RACK DEPTH122 cm Deep48" Deep
LOAD CAPACITY1,134 kg2,500 lbs.
WEIGHT/DECK10 kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 10:39:20 AM; CNWEB25