3 Tier Display Table - White

Easily reach out and touch merchandise you want sold.
  • Convenient access from all sides.
  • 24, 36 and 48" tabletops are 15" apart.
  • Durable, 3/4" thick wood with smooth white melamine surface.
  • Moves easily on 4 hidden swivel casters: 2 locking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-5714W 3 Tier Table 48 x 48 x 42" 162 $721 $700  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Middle/Bottom Shelves (Usable): 12" from center to outer edge
CAPACITY: 
  • Top Tier: 50 lbs
  • Middle Tier: 75 lbs
  • Bottom Tier: 175 lbs
APPEARANCE: 
  • Visible wood grain
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H122 x 122 x 107 cm48 x 48 x 42"
Weight73 kg162 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 04:03:16 AM; CNWEB24