Flammable Drum Storage Cabinet - Horizontal, Manual Doors, 55 Gallon

Keep drums safe and secure. For gasoline and flammable liquids.
  • Allows gravity dispensing from 55-gallon drum. Drum cradle included, rolls on guide rails.
  • Double wall 18-gauge steel.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Optional Ramp sold separately.
MADE IN THE USA
10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5705M Horizontal 30 x 48 x 50" 55 N/A 361 $3,025 $2,938  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 26 3/4 x 44 3/4 x 43 1/2" (W x D x H)
  • Drum Cradle: 19 1/2 x 36 x 20 1/4" (W x L x H)
  • Padlock Hole (Diameter): 3/8"
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
COMPATIBILITY:
  • Not compatible with H-4203 Drum Cradle.
  • Only use with 55 gallon drums.
CAPACITY:
  • Sump: 10.44 gallons
  • US Gallon
USAGE:
  • Will rust if exposed to wet, humid or outdoor environments.
ASSEMBLY:
  • Drum cradle is not assembled.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H76 x 122 x 127 cm30 x 48 x 50"
CAPACITY208 L55 gal.
WEIGHT164 kg361 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 02:08:01 AM; CNWEB23