Dock Light with Fan - Screw-In Flood Lamp, 40"

Light up dark trailers and dock areas for safe loading and unloading.
  • Lights and cools simultaneously. Adjustable 18" high-velocity fan. 3 blades. 3 speeds. 120 Volts. 1/8 HP.
  • Uses up to 300W incandescent or LED bulb.
  • Double-arm construction for easy maneuvering.
  • Outer arm swings horizontally 300 degrees.
  • Lamp head pivots up and down.
  • Use with LED Flood Lamps, sold separately.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION REACH CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5652 Screw-in Flood Lamp
Double Arm with Fan
40" 3,200-4,600 38 $589 $568  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DOCK LIGHT:
  • Dimensions:
    • Double Arm: 25 1/2"
    • Single Arm: 17 1/2"
  • Material:
    • Light Head: Aluminum
    • Tubing: 14 gauge steel
  • Specifications:
    • 120 V 
    • 3-Prong plug
FAN:
  • Dimensions:
    • 22 x 22 x 8" (W x H x D)
    • Cord (Length): 10'
  • Material:
    • Blades: Aluminum
  • Features:
    • Enclosed motor
    • Pull chain switch.
    • Head tilts and rotates 360°.
  • Specifications:
    • 2.2 amps
    • Decibel Rating: 65 dB
    • CFM:
      • Low: 3,200
      • Medium: 4,200
      • High: 4,600
    • 3-Prong Plug
    • OSHA compliant
COMPATIBILITY:
  • Other Compatible Bulb:
    • S-24764 LED 1,400 Lumens, Warm Flood Lamp
USAGE:
  • Bulb not included.
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
  • Mounting plates accept 3/8" bolts.
SPECIFICATIONSMETRICIMPERIAL
REACH102 cm40"
ACCESSORIES: PARTS:
  • H-11080 Arm for 40" Dock Lights
  • H-4092 Workstation Fan - 18"
  • H-5652-SWTCH Switch for Dock Lights with Fan and Workstation Fans
  • H-8758 Head Assembly for Dock Light
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:07:29 PM; CNWEB25