Deluxe Surge Protector - 7 Outlet

Best protection for your most valuable IT equipment.
  • Automatic shutdown protection.
  • Reassuring LED indicator.
  • Right angle plug fits easily in tight spaces.
UL/C-UL LISTED
MODEL
NO.
NO. OF
OUTLETS
STRIP
LENGTH
CORD
LENGTH
JOULES GAUGE/
CONDUCTOR
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5650 7 14 1/4" 10' 1,440 14/3 $49 $46  ADD
FEATURES:
  • Wall mountable (Hardware not included)
  • Sliding safety covers.
SPECIFICATIONS:
  • 120 V
  • 15 A
  • 1800 W
  • Cord Type: SJTW
MATERIAL:
  • Casing: Plastic
SPECIFICATIONSMETRICIMPERIAL
STRIP LENGTH36 cm14 1/4"
CORD LENGTH3 M10'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 12:54:41 PM; CNWEB25