Retractable Cord Reel - Heavy Duty, 40'

Never wind a cord again. Pull down for safe and easy access.
  • Wall and ceiling mountable. Hardware included.
  • Cord locks to desired length, retracts with slight tug.
  • 3 grounded outlets with resettable circuit breaker.
  • Industrial grade polyethylene housing.
UL/C-UL LISTED
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CORD
LENGTH
GAUGE/
CONDUCTOR
125V
RATING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-5644 Heavy Duty 11 1/2 x 5 x 13" 40' 12/3 15A 15 $343 $329  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Reel (Diameter): 11 1/2"
  • Pigtail (Static): 36"
FEATURES:
  • Polyethylene housing will not rust or dent.
  • Powder coated steel mounting bracket.
  • Carrying handle
SPECIFICATIONS:
  • Cord Type: SJTOW
  • Max Power: 1875 W
  • Resettable Breaker: 15 amp
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H29 x 13 x 33 cm11 1/2 x 5 x 13"
CORD LENGTH12.2 M40'
WEIGHT6.8 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 03:27:04 PM; CNWEB25