ADA Warning Pads - Wet Set, 2 x 4', Brick Red

Sidewalk protection guaranteed on slopes, inclines or in harsh weather.
  • Raised truncated dome pads are tamperproof and unbreakable.
  • Press into freshly poured concrete.
  • Includes corrosion-resistant anchors and stainless steel fasteners.
  • ADA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5637R Wet Set 2 x 4' 16 $287 $273  ADD
Ships same day from Uline Toronto
THICKNESS: 
  • Flat Area: 3/8"
  • Dome Pads: 5/8"
MATERIAL: 
  • Reinforced Fiberglass Polymers
SPECIFICATIONS:
  • Meets:
    • CSA Requirements 
    • ADAm
    • ADAAG
    • USDOT
    • FHWA (Federal Highway Administration)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 122 cm2 x 4'
WEIGHT7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 03:02:19 AM; CNWEB24