ADA Warning Pads - Surface Mount, 2 x 5', Brick Red

Sidewalk protection guaranteed on slopes, inclines or in harsh weather.
  • Raised truncated dome pads are tamperproof and unbreakable.
  • Retrofit existing sidewalks.
  • Includes adhesive and fasteners.
  • Reverse side shows adhesive locations for error-free installation.
  • ADA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5636R Surface Mount 2 x 5' 20 $355 $342  ADD
TEMPERATURE: 
  • Adhesive Application: 4° - 49° C (40° - 120° F) 
THICKNESS: 
  • Flat Area: 3/8"
  • Dome Pads: 5/8"
MATERIAL: 
  • Reinforced Fiberglass Polymers
SPECIFICATIONS:
  • Meets:
    • CSA Requirements 
    • ADAm
    • ADAAG
    • USDOT
    • FHWA (Federal Highway Administration)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 152 cm2 x 5'
WEIGHT9 kg20 lbs.
PARTS:
  • H-8812 Pad Adhesive for Surface Mount ADA Warning Pads
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 09:21:06 AM; CNWEB25