Safety Swing Gate - 24-40"

INDOOR/OUTDOOR

Close dangerous openings on platforms, mezzanines and catwalks.
  • Universal design. Right or left application.
  • Adjustable width in 2" increments.
  • Self-closing stainless steel spring and anti-friction bearings for long life.
  • Mounts to round, square or angle rails up to 2" wide or a reinforced wall.
  • Use with Safety Railings.
OSHA and ANSI Compliant
MODEL
NO.
DESCRIPTION FITS
OPENING
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5616 Adjustable Gate 24 - 40" 21" 36 $496 $481  ADD
SHIPS VIA PARCEL CARRIER
MATERIAL:
  • UV resistant powder-coat with zinc primer
COMPATIBILITY:
  • 24" Torsion Bars fit horizontal railings spaced 10 to 24" apart.
  • Wall Mount: Requires 10" of clearance for mounting bracket.
FEATURES:
  • Delrin bearings.
  • Gate swings one way.
    • Universal design allows it to be installed either way.
SPECIFICATIONSMETRICIMPERIAL
FITS OPENING61-102 cm24 - 40"
HEIGHT53 cm21"
WEIGHT16 kg36 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:23:53 AM; CNWEB25