Add-On Unit for Steel Assembly Table - 36 x 36"

Extend your existing assembly area by connecting additional table space.
  • Add-On Unit extends table by connecting to existing starter unit.
  • Heavy duty, 12-gauge welded steel top.
  • Legs adjust in 2" increments and fold for convenient storage.
  • 1 1/2" thick steel top with square edge.
  • Sets up easily. Hardware included.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5603 Add-On Units 36 x 36" 28-42" 12 2,000 72 $395 $374  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Adjustable Height (Actual): 28 3/4 - 42 1/2"
THICKNESS:
  • Channel: 12 gauge
  • Leg Bracket: 7 gauge
  • Leg Cross Bracket: 6 gauge
FEATURES:
  • Powder coated gray finish
CAPACITY:
  • Capacity based on evenly distributed weight.
    • Reduced if loaded in the center.
USAGE:
  • Only has one set of legs.
  • Can be used with all 36" wide Starter Tables.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W91 x 91 cm36 x 36"
ADJUSTABLE HEIGHT71-107 cm28-42"
THICKNESS3 um12 ga
CAPACITY907 kg2,000 lbs.
WEIGHT33 kg72 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 03:20:30 AM; CNWEB23