Plastic Parts Cabinet - 26 Drawer, 20 x 7 x 11", Red

Organize screws, fasteners and small, lightweight parts.
  • Spunky red color with clear polypropylene drawers.
  • Durable plastic cabinets with clear drawers.
  • Includes 8 small and 4 large drawer dividers.
  • Stack on workbench or mount to wall.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
DRAWERS
DIMENSIONS
W x D x H
DRAWER DIM.
W x D x H
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-5578R 26 20 x 7 x 11" (20) 2 x 5 x 1" 
(6) 4 x 5 x 2"
5 $50  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Drawers (Actual):
    • 2 x 5 1/4 x 1 1/2" (W x D x H)
    • 4 3/8 x 5 3/8 x 2" (W x D x H)
MATERIAL:
  • Cabinet Frame: Polystyrene
FEATURES:
  • Keyhole slots on back for wall mounting.
  • Each drawer accepts one divider.
PACKAGING:
  • Dividers are built into back of cabinet.
    • Can be removed with scissors.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H51 x 18 x 28 cm20 x 7 x 11"
DRAWER DIM W x D x H(20) 5 x 13 x 3 cm, (6) 10 x 13 x 5 cm(20) 2 x 5 x 1" (6) 4 x 5 x 2"
WEIGHT2.3 kg5 lbs.
PARTS:
  • H-5579-LD Large Dividers for Plastic Parts Cabinets - 5 x 2"
  • H-5579-SD Small Dividers for Plastic Parts Cabinets - 1 15/16 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 01:48:41 AM; CNWEB4