Overhead Door Track Protectors - 36", Right Side

Prevent costly damage from forklifts and pallet trucks to your dock door.
  • 3/16" steel uprights welded to 1/4" thick steel base plates.
  • Optional floor and wall mounting hardware sold separately.
MODEL
NO.
DESCRIPTION HT. MOUNTING
PLATE DIMENSIONS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-5560 Right Side 36" 10 x 8" 32 $143 $136  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Height (Actual): 36 1/4"
  • Protector (Without Base Plate): 5 x 7" (W x D)
  • Mounting Holes:
    • (3) Wall Holes: 5/8"
    • (3) Floor Holes: 15/16"
SPECIFICATIONSMETRICIMPERIAL
HEIGHT91 cm36"
MOUNTING PLATE DIMENSIONS25 x 20 cm10 x 8"
WEIGHT15 kg32 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 11:41:45 PM; CNWEB3