Standard Polyurethane Caster - Swivel with Brake, 4 x 1 1⁄4"

FOR CARTS

Smooth-rolling replacements for carts, dollies and poly box trucks.
  • Swivel casters have hardened double-ball raceways.
  • Long lasting and chemical resistant. Non-marking.
  • Bolt hole spacing: 1 3/4 x 3".

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-5539SWB Swivel with Brake 275 4 x 1 1/4" 5 1/4" H-1956 $22 $21  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 5/16"
  • Swivel Radius: 3 1/2"
THICKNESS:
  • Plate: 0.16"
MATERIAL:
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • Operating: -40° to 79° C (-40° to 175° F)
FEATURES:
  • Wheel Bearing Type: Delrin
  • Swivel Bearing Type: Double Ball
  • Wheel Hardness: 95 (Shore A Scale)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
CAPACITY125 kg275 lbs.
SIZE DIAM x W102 mm x 32 mm4 x 1 1/4"
OVERALL HEIGHT13 cm5 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 08:26:31 PM; CNWEB26